Wheaton™ HDPE Sampule™ Available on GSA/VA Contract for Federal Government customers only.

Economical alternative to standard scintillation vials

Manufacturer: Wheaton™ 986645

 View more versions of this product

Catalog No. 03-341-25W

  Check Availability
Add to Cart

    Specifications

    Capacity 0.2 oz., 6mL
    Closure Type Polypropylene w/Foamed Polyethylene liner 18mm screw cap
    Diameter (English) Outside 0.66 in.
    Diameter (Metric) Outside 17mm
    Height (English) 2.24 in.
    Height (Metric) 57mm
    Material Closure Polypropylene
    Material (Liner) Foamed Polyethylene
    Packaging Type Plastic bag, 2000/Cs.
    Capacity (English) 0.2 oz.
    Capacity (Metric) 6mL
    Material HDPE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit