Learn More
DWK Life Sciences Wheaton HDPE Sampule
Economical alternative to standard scintillation vials
$259.00 - $520.00
Specifications
Volume (Metric) | 6 mL |
---|---|
Diameter (English) Outer | 0.66 in. |
Diameter (Metric) Outer | 17 mm |
Material | HDPE |
Height (English) | 2.24 in. |
Catalog Number | Mfr. No. | Closure Type | Liner Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Liner Material | Price | Quantity & Availability | ||||
03-341-25A
![]() |
DWK Life Sciences
986644 |
White Polypropylene Linerless 18 mm Screw Cap | Linerless |
Case of 1000 for $259.00
|
|
03-341-25W
![]() |
DWK Life Sciences
986645 |
Polypropylene with Foamed Polyethylene Liner 18 mm Screw Cap | Foamed Polyethylene |
Case of 2000 for $520.00
|
|
Description
- White polypropylene linerless cap
- Resists leaking and swelling caused by solvent degradation
Order Info
Vials and caps are packed in separate plastic bags. Screw cap size: 18mm O.D. x H (with cap): 17 x 57mm.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
6 mL | |
17 mm | |
2.24 in. | |
Polypropylene |
0.66 in. | |
HDPE | |
57 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.