Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ HDPE Sampule™
Economical alternative to standard scintillation vials
Supplier: DWK Life Sciences 986644
Description
- White polypropylene linerless cap
- Resists leaking and swelling caused by solvent degradation
Order Info
Vials and caps are packed in separate plastic bags. Screw cap size: 18mm O.D. x H (with cap): 17 x 57mm.
Specifications
Linerless | |
17 mm | |
6 mL | |
Plastic Bag, 1000/Cs. | |
Polypropylene | |
57 mm |
0.66 in. | |
HDPE | |
2.24 in. | |
0.2 oz. | |
White Polypropylene Linerless 18 mm Screw Cap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction