Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Headspace Vials, Crimp Top

Saves time and reduces the risk of contamination. Wheaton™ Headspace Vials, Crimp Top are manufactured from clear Type I borosilicate glass.

Manufacturer:  DWK Life Sciences W225282

 View more versions of this product

Catalog No. 03-410-721


Add to cart

Description

Description

  • Accepts 20mm aluminum seals
  • Variety of aluminum seal styles and septa materials available
  • Purchase vials separately or together with seals in convenience packs
Specifications

Specifications

20mm
Beveled
46mm
100 Case
Headspace Autosampler Vial
23 mm
10 mL
Crimp
1.81 in.
100
Flat
Clear
Borosilicate Glass
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit