Wheaton™ KeepIT™ Freezer Boxes

Provides an ideal method for batching and storing samples.

Manufacturer: Wheaton™ W651702G

 View more versions of this product

Catalog No. 03-084-105

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 5.2cm
    Width (English) 2 in.
    Length (English) 5.1 in.
    Dimensions (L x W x H) 5.1 x 2 x 5.1 in. (13 x 5.2 x 13cm)
    Product Type KeepIT™-25 Freezer Box
    For Use With (Application) Ideal method for batching and storing samples
    Material Eastman Tritan™ Resin
    Holds 25 1.2 to 2mL external threaded cryogenic vial
    Color Green
    Height (Metric) 13cm
    Length (Metric) 13cm
    Height (English) 5.1 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit