Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ KeepIT™ Freezer Boxes
Provides an ideal method for batching and storing samples.
Supplier: DWK Life Sciences W651703R
Description
Six different colors match the colors of CryoELITE Cryogenic Vials, creating alternatives for batching and identifying groups of samples.
- KeepIT-100 accommodates up to 100 internal threaded vials, KeepIT-81 accommodates 81 external threaded vials, and KeepIT-25 accommodates up to 25 internal or external threaded cryogenic vials; Vial sizes: 1.2 – 2mL
- Openings in bottom facilitate scanning CryoELITE 2D Data Matrix Bar Code Inserts and allow for drainage of liquid nitrogen
- Made from Eastman Tritan™ BPA-free, shatter-resistant resin
- Standard footprint is compatible with liquid nitrogen storage shelves and freezer drawers
Specifications
Red | |
Square | |
Batching and Storing Samples | |
5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm) | |
13 cm | |
13 cm | |
5.2 cm |
Copolyester Resin | |
Freezer Box | |
81 (1.2 to 2 mL External Threaded Cryogenic Vial) | |
5.1 in. | |
5.1 in. | |
2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction