Wheaton™ Receiving Vessel Available on GSA/VA Contract for Federal Government customers only.

For concentration of trace amounts of analyte in organic solvent

Manufacturer: Wheaton™ W297779

Catalog No. 02-912-590

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 0.3 oz., 10mL
    Certifications/Compliance ASTM E 438
    For Use With (Application) Concentration of trace amounts of analyte in organic solvent
    Graduations 0 to 1/0.1mL, 2 to 10/0.5mL
    Includes 19/22 clear seal joint
    Capacity (English) 0.3 oz.
    Capacity (Metric) 10mL
    Type Receiving Vessel

    • 19/22 clear seal joint

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit