Wheaton™ LDPE Dispensing Bottles

Manufacturer: Wheaton™ 211199

 View all options for this product

Catalog No. 03-439-59H


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Autoclavable No
    Capacity 16.9 oz., 500mL
    Capacity (Metric) 500mL
    Capacity (English) 16.9 oz.
    Closure Screw
    Closure Size 28-410
    Color Natural
    Diameter (English) 2.67 in.
    Diameter (Metric) 68mm
    Height (English) 7 in.
    Height (Metric) 180mm
    Material LDPE

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit