Wheaton™ LDPE Dropping Bottles Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Wheaton™ W242836A

 View more versions of this product

Catalog No. 03-439-73G

  Check Availability
Add to Cart

    Specifications

    Closure Included No
    Diameter (Metric) 32mm
    Height (English) 2.76 in.
    Quantity 1000/Cs.
    Capacity 30mL, 1.01 oz.
    Capacity (Metric) 30mL
    Capacity (English) 1.01 oz.
    Closure Size 20-410
    Color White
    Diameter (English) 1.22 in.
    Autoclavable No
    Height (Metric) 70mm
    Material LDPE

    • White LDPE helps protect UV- lght-sensitivie samples
    • Packaged in cases of 100, 1000 or bulk

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit