Wheaton™ LDPE Dropping Bottles

Excellent chemical resistance

Manufacturer: Wheaton™ W242830-A

 View more versions of this product

Catalog No. 03-439-74F

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Autoclavable No
    Capacity 1mL, 0.03 oz.
    Capacity (Metric) 1mL
    Capacity (English) 0.03 oz.
    Closure Size 8-425
    Color White
    Diameter (English) 0.47 in.
    Diameter (Metric) 12mm
    Height (English) 1 in.
    Height (Metric) 26mm
    Material LDPE
    No. per Pack 1000/Cs.
    Quantity 1000/Cs.
    Closure Included No

    • White LDPE helps protect UV- lght-sensitivie samples
    • Packaged in cases of 100, 1000 or bulk

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit