Wheaton™ LDPE Dropping Bottles Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Wheaton™ W242832

 View more versions of this product

Catalog No. 03-439-71G

  Check Availability
Add to Cart

    Specifications

    Closure Included No
    Diameter (Metric) 18mm
    Quantity 100/Cs.
    Capacity 6mL, 0.2 oz.
    Capacity (Metric) 6mL
    Capacity (English) 0.2 oz.
    Color White
    Diameter (English) 0.66 in.
    Autoclavable No
    Height (Metric) 42mm
    Material LDPE
    Closure Size 13-425
    Height (English) 1.65 in.

    • White LDPE helps protect UV- lght-sensitivie samples
    • Packaged in cases of 100, 1000 or bulk

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit