Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
Click to view available options
Capacity:
0.1 oz., 3mL
0.2 oz., 6 mL
0.24 oz., 7 mL
0.51 oz., 15mL
1.01 oz., 30mL
2.03 oz., 60 mL
4.23 oz., 125 mL
Color:
Natural
White
Diameter (English):
0.55 in.
0.66 in.
0.74 in.
1 in.
1.25 in.
1.53 in.
1.85 in.
Description
Average drop size: 44μL ±6μL
- Radiation-grade polypropylene screw caps and tips packaged separately
- Available in natural or white tips, packaged separately
Specifications
Closure Size | 15-415 mm |
Diameter (Metric) | 25 mm |
Closure Material | Polypropylene |
Height (English) | 3.07 in. |
Height (Metric) | 78 mm |
Capacity | 0.51 oz., 15mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.51 oz. |
Color | Natural |
Diameter (English) | 1 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction