Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps

Extended controlled dropper tip dispenses one drop at a time

Manufacturer: Wheaton™ 211618

 View more versions of this product

Catalog No. 03-439-61L

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Closure Included Yes
    Height (English) 1.42 in.
    Height (Metric) 36mm
    Diameter (English) 0.47 in.
    Capacity (Metric) 1mL
    Capacity (English) 0.03 oz.
    Closure Material Polypropylene
    Closure Size 8-425
    Color Natural
    Diameter (Metric) 12mm
    Autoclavable No
    Includes Extended controlled dropper tip
    Material LDPE
    Capacity 0.03 oz., 1mL

    Average drop size: 44µL ±6µL

    • Radiation-grade polypropylene screw caps and tips packaged separately
    • Available in natural or white tips, packaged separately

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit