Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps

Extended controlled dropper tip dispenses one drop at a time

Manufacturer: Wheaton™ 211626

 View more versions of this product

Catalog No. 03-439-61T

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (Metric) 125mL
    Capacity (English) 4.23 oz.
    Closure Material Polypropylene
    Closure Size 20-410
    Color White
    Diameter (English) 1.85 in.
    Diameter (Metric) 47mm
    Autoclavable No
    Includes Extended controlled dropper tip
    Height (English) 1.85 in.
    Height (Metric) 47mm
    Material LDPE
    Capacity 4.23 oz., 125mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit