Wheaton™ LDPE Dropping Bottles with Foamed Polyethylene Lined Caps

Manufacturer: Wheaton™ 221145

 View all options for this product

Catalog No. 03-439-70E


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Autoclavable No
    Capacity 4.23 oz., 125mL
    Capacity (Metric) 125mL
    Capacity (English) 4.23 oz.
    Closure Material Polyethylene
    Closure Liner Foam Polyethylene
    Closure Size 20-410
    Color White
    Diameter (English) 1.8 in.
    Diameter (Metric) 47mm
    Includes Foam Polyethylene lined cap
    Height (English) 4.2 in.
    Height (Metric) 109mm
    Material LDPE

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit