Wheaton™ LDPE Dropping Bottles With Streaming Tips and Polypropylene Caps Available on GSA/VA Contract for Federal Government customers only.

Tip dispenses a stream of liquid or noncontrolled drop

Manufacturer: Wheaton™ 211602

 View more versions of this product

Catalog No. 03-439-61E

  Check Availability
Add to Cart

    Specifications

    Closure Included Yes
    Capacity (English) 0.2 oz.
    Closure Material Polypropylene
    Diameter (English) 0.66 in.
    Height (Metric) 58mm
    Material LDPE
    Color Natural
    Diameter (Metric) 17mm
    Capacity (Metric) 6mL
    Closure Size 13-425
    Autoclavable No
    Includes Streaming tip and Polypropylene cap
    Height (English) 2.3 in.
    Capacity 0.2 oz., 6mL

    • Made of nonautoclavable, low-density polyethylene
    • Dropper bottles, tips and caps are packaged separately

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit