Wheaton™ Leak-Resistant Narrow-Mouth Natural LDPE Bottles

With double-seal closure with cap attached

Manufacturer: Wheaton™ 208929

 View all options for this product

Catalog No. 03-083-7


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity 16.9 oz., 500mL
    Capacity (Metric) 500mL
    Capacity (English) 16.9 oz.
    Certifications/Compliance ISO 9001
    Closure Screw
    Closure Material Polypropylene
    Closure Size 24-410
    Color Natural
    Diameter (English) Outer 2.83 in.
    Diameter (Metric) Outer 72mm
    Includes Double seal closure, no-drip pour lip
    Height (English) 6.73 in.
    Height (Metric) 171mm
    Material LDPE
    Mouth Narrow
    Packaging Convenience
    Shape Round

    Ideal for short- and long-term storage and packaging

    • No drip pour lip for clean pouring
    • Polypropylene cap attached remains tight over an extended time
    • Convenience packed

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit