Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Narrow-Mouth Natural LDPE Bottles
Click to view available options
Capacity:
0.3 oz., 8 mL
0.5 oz., 15 mL
1.01 oz., 30mL
2.02 oz., 60 mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Diameter (English):
0.98 in.
1.25 in.
1.53 in.
1.96 in.
2.4 in.
Height (English):
1.69 in.
2.2 in.
2.7 in.
3.3 in.
3.97 in.
5.07 in.
Description
Ideal for short- and long-term storage and packaging
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Closure Type | Screw Cap |
Diameter (Metric) | 25 mm |
Closure Material | Polypropylene |
Closure Size | 20-410 mm |
Height (English) | 1.69 in. |
Height (Metric) | 43 mm |
Capacity | 0.3 oz., 8 mL |
Capacity (Metric) | 8 mL |
Capacity (English) | 0.3 oz. |
Color | Natural |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction