Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles
Click to view available options
Capacity:
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
33.81 oz., 1000mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Color:
Amber
Natural
Height (Metric):
69 mm
88 mm
98 mm
125 mm
164 mm
199 mm
Height (English):
2.71 in.
3.46 in.
3.85 in.
4.92 in.
6.45 in.
7.83 in.
Description
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Certifications/Compliance | ISO 9001 |
Mouth | Wide |
Closure Type | Screw Cap |
Height (English) | 2.71 in. |
Closure Material | Polypropylene |
Closure Size | 28-410 mm |
Height (Metric) | 69 mm |
Shape | Round |
Capacity | 1.01 oz., 30mL |
Capacity (Metric) | 30 mL |
Show More |