Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles
SDP

Catalog Number 0308348
Click to view available options
Capacity:
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
33.81 oz., 1000mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Color:
Amber
Natural
Height (Metric):
69 mm
88 mm
98 mm
125 mm
164 mm
199 mm
Height (English):
2.71 in.
3.46 in.
3.85 in.
4.92 in.
6.45 in.
7.83 in.

With double-seal closure with cap attached

Ideal for short- and long-term storage and packaging.

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed

Closure Type Screw Cap
Closure Material Polypropylene
Closure Size 53-410 mm
Diameter (Metric) 72 mm
Height (Metric) 164 mm
Height (English) 6.45 in.
Capacity 16.9 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color Amber
Diameter (English) 2.83 in.
Includes Double seal closure, no-drip pour lip
Material HDPE
Packaging Convenience
Certifications/Compliance ISO 9001
Mouth Wide
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit