Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth Natural PP Bottles
Click to view available options
Capacity:
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Closure Size:
28-410 mm
38-410 mm
43-410 mm
53-410 mm
Diameter (English) Outer:
1.29 in.
1.53 in.
2 in.
2.4 in.
2.8 in.
Height (English):
2.51 in.
3.46 in.
3.85 in.
4.92 in.
6.45 in.
Description
Ideal for short- and long-term storage and packaging
.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Height (Metric) | 69 mm |
Certifications/Compliance | ISO 9001 |
Closure Material | Polypropylene |
Shape | Round |
Closure Size | 28-410 mm |
Closure Type | Screw Cap |
Height (English) | 2.51 in. |
Mouth | Wide |
Capacity | 1.01 oz., 30mL |
Capacity (Metric) | 30 mL |
Show More |