Wheaton™ Leak-Resistant Wide-Mouth Natural PP Bottles Available on GSA/VA Contract for Federal Government customers only.

With double-seal closure with cap attached

Manufacturer: Wheaton™ 209665

 View more versions of this product

Catalog No. 03-083-49

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 69mm
    Mouth Wide
    Capacity (Metric) 30mL
    Capacity (English) 1.01 oz.
    Certifications/Compliance ISO 9001
    Closure Screw
    Closure Material Polypropylene
    Closure Size 28-410
    Color Natural
    Diameter (English) Outer 1.29 in.
    Diameter (Metric) Outer 33mm
    Includes Double seal closure, no-drip pour lip
    Height (English) 2.51 in.
    Material Polypropylene
    Packaging Convenience
    Shape Round
    Capacity 1.01 oz., 30mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit