Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Limited-Volume Insert for Standard-Opening Vials
SDP

Catalog No. p-203984
Click to view available options
Volume (Metric):
0.10 mL
0.25 mL
Material:
Borosilicate Glass
Glass
Volume (English) Insert:
0.003 oz.
0.006 oz.
Volume (Metric) Insert:
0.1 mL
0.2 mL

The original design used in most autosamplers

  • Standard crimp top
  • Type I borosilicate glass
  • Limited-volume insert
  • Use with 11mm aluminum E-Z Seals™
  • For 12 x 32mm standard opening vials

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Borosilicate Glass
Volume (Metric) 0.25 mL
Volume (English) Insert 0.006 oz.
Volume (Metric) Insert 0.2 mL
Base Style Flat
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.