Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

DWK Life Sciences Wheaton™ LVI Amber Vial Convenience Packs

Borosilicate glass 12 x 32mm vial with 300µL glass limited volume insert

Manufacturer:  DWK Life Sciences W2253290101

 View more versions of this product

Catalog No. 02-912-938



Description

Description

  • Insert is fused to vial to prevent needle damage
  • Each vial has a writing patch
  • Polypropylene ABC 9mm screw caps included

Specifications

Specifications

Black
9mm
0.47 in.
32mm
Yes
Black
Borosilicate Glass
Polypropylene
Screw cap
1.25 in.
PTFE/Silicone
Autosampler Vial
12 mm
300 µL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit