Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ LVI™ Vials with ABC Screw Thread Available on GSA/VA Contract for Federal Government customers only.

Similar to Wheaton LVI Vials with Crimp Top, except feature a 9mm ABC screw-thread finish that can be used only with ABC caps

Manufacturer:  DWK Life Sciences W22532602

 View more versions of this product

Catalog No. 03-410-428


Add to cart

Description

Description

  • Available in both clear and amber with white ceramic marking spot for sample identification
  • Borosilicate glass vial with 300µL glass limited volume insert
  • Writing patch on all vials
  • For use with Wheaton ABC Scew Caps
  • Cap color: natural
  • Size: 12 x 32mm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Packaged in convenience packs of 100 LVI Vials with inserts and 100 lined polypropylene ABC caps.
Additional cap colors are available, contact your Fisher Scientific Customer Service Representative for details.

Specifications

Specifications

100 Case
Natural
Borosilicate Glass
9mm
1.25 in.
Red PTFE/White Silicone
LVI™ Vial
12mm
0.3mL
Screw cap
32mm
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit