Wheaton™ Magna-Flex™ Spinner Flasks

Produce high-yield cultures by maintaining even circulation while keeping microcarriers in suspension

Manufacturer: Wheaton™ 356839

 View more versions of this product

Catalog No. 06-416-1F

  Check Availability
Add to Cart

    Specifications

    Graduated Yes
    Autoclavable Yes
    Capacity (Metric) 6000mL
    Closure Size 10 to 44cm
    Diameter (English) Side Arm 1.7 in.
    Diameter (Metric) Side Arm 4.5cm
    Includes Flask with impeller
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit