Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Overhead Stirrer Accessories Available on GSA/VA Contract for Federal Government customers only.

Extension sleeves, rods and Swivel blade paddle for Overhead Stirrer

Manufacturer:  DWK Life Sciences 905275

 View more versions of this product

Catalog No. 02-911-540


Add to cart

Includes: Aluminum rod and clamp for unit mounting

Description

Description

  • Dual purpose unit for use with tissue grinders or impellers
  • Adjustable speed ranging from 300 to 5000rpm under load
  • Adjustable connector accepts stainless steel shafts up to 0.3125 in. (7.9mm) in diameter

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Electrical requirements: 120 VAC, 50/60 Hz, 50 watts

Specifications

Specifications

120V 50/60Hz
50/60Hz
Stainless Steel
50w
Swivel Blade Paddle
Stirring liquids in vessel with side entry port or for vessel with narrow openings
Aluminum Rod and Clamp
120V
Overhead Stirrer
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit