Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Profillette™ 406 Pipette Fillers

With fast release by pressing air inlet valve button or gradual release by gently turning wheel

$75.50 - $83.81

Specifications

Type Fast Release Pipet Filler
View More Specs

Products 4
Catalog Number Mfr. No. Color Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Color Volume (Metric) Price Quantity & Availability  
03-439-700
View Documents Promotion Details
DWK Life Sciences
W835145
Blue 2 mL
Case for $75.50
Add to cart
 
03-439-701
View Documents Promotion Details
DWK Life Sciences
W835146
Green 10 mL
Case for $75.50
Add to cart
 
03-439-702
View Documents Promotion Details
DWK Life Sciences
W835147
Red 25 mL
Case for $75.50
Add to cart
 
03-439-703
View Documents Promotion Details
DWK Life Sciences
W835148
Assorted 2, 10, 25 mL
Case for $83.81
Add to cart
 
Description

Description

  • One hand operation
  • Aspirate by rotating wheel
  • For graduated glass and plastic pipettes
  • Color coded per size
  • Available in volume ranges of 2, 10 and 25mL

Specifications

Specifications

Fast Release Pipet Filler
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit