Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Wide Mouth Round Packers, HDPE, Natural
Click to view available options
Capacity:
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 120 mL
8.45 oz., 250 mL
Neck Finish:
33-400
38-400
53-400
Description
- Pre-attached white polypropylene screw cap
- Foamed polyethylene cap liner
Specifications
Closure Type | Screw Cap |
Closure Material | Polyethylene |
Closure Size | 53-400 mm |
Diameter (Metric) | 65 mm |
Closure Liner | Polyethylene Foam |
Height (Metric) | 102 mm |
Capacity | 8.45 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | White |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction