Wheaton™ Reusable PVC Coliwasas and Accessories

For a variety of applications

Manufacturer: Wheaton™ 885252

 View more versions of this product

Catalog No. 14-209-65

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Inside 1.37 in.
    Diameter (English) Outer 1.61 in.
    Diameter (Metric) Inside 3.5cm
    Diameter (Metric) Outer 4.1cm
    Includes 48 in. L cleaning brush
    Material PVC
    Capacity (English) 37.19 oz.
    Capacity (Metric) 1100mL
    Length (English) 6 ft.
    Length (Metric) 1.82m
    Product Type Coliwasa

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit