Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wheaton™ PET Bottles, Transparent

  • Polyethylene terephthalate offers clarity of glass with the safety of plastic
  • Manufacturer:  Wheaton™ 221133

 View more versions of this product

Catalog No. 06-451-3

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

Good alcohol and solvent barrier—not suitable for strong acids and bases.

  • Narrow mouth ideal for liquids
  • Sterilize through EtO and gamma radiation
  • Pre-attached white polypropylene screw cap with foamed polytheylene liner

  • 22mL and 45mL sizes have sloping shoulders
  • 120mL size is round cylinder style

Description & Specifications

Specifications

45mL, 1.52 oz.
1.52 oz.
Polypropylene
Clear
2.99 in.
Yes
20-400
76mm
Screw
45mL
ISO 9001
Foam Polyethylene
1.41 in.
PET
White
36mm
20-400
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit