Wheaton™ Safety-Coated Narrow Mouth Bottles with Aluminum-Foil-Lined Black Phenolic Caps Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Wheaton™ 220935

 View more versions of this product

Catalog No. 06-451-317

  Check Availability
Add to Cart

    Specifications

    Closure Included Yes
    Certifications/Compliance USP Type III
    Coating Plastisol
    Closure Liner Aluminum Foil
    Material Plastisol Coated Soda-Lime Glass
    Capacity (Metric) 500mL
    Capacity (English) 16 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Closure Size 28-400
    Color Amber
    Diameter (English) 2.9 in.
    Diameter (Metric) 76mm
    Height (English) 6.7 in.
    Height (Metric) 172mm
    Capacity 16 oz., 500mL

    • Plastisol-coated soda-lime glass
    • Coating is inert and highly resistant to strong acids, alkalis, and most solvents
    • Coating reduces risk of personal injury or contamination
    • Black, foil-lined caps included
    • Not autoclavable

    Compliance

    Helps meet OSHA requirements for safe handling and disposal of toxic or noxious substances.

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit