Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Bottles without Closures
Click to view available options
Capacity:
1000 mL, 32 oz.
2.3 L, 80 oz.
250 mL, 8 oz.
500 mL, 16 oz.
Material:
Soda Lime Glass
Color:
Amber
Clear
Description
- Made from clear and amber soda-lime glass that conforms to USP Type III requirements
- 80 oz. and 4L sizes come with jug handle
Specifications
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 135 mm |
Height (English) | 11.4 in. |
Height (Metric) | 291 mm |
Capacity | 2.3 L, 80 oz. |
Capacity (Metric) | 2.3 L |
Capacity (English) | 80 oz. |
Coating | Plastisol |
Color | Clear |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction