Wheaton™ Safety-Coated Bottles without Closures

Plastisol coating for safety

Manufacturer: Wheaton™ 220924

 View more versions of this product

Catalog No. 06-451-351

  Check Availability
Add to Cart

    Specifications

    Closure Screw
    Coating Plastisol
    Color Amber
    Capacity (Metric) 250mL
    Capacity (English) 8 oz.
    Closure Included No
    Certifications/Compliance USP Type III
    Closure Size 24-400
    Diameter (English) 2.4 in.
    Diameter (Metric) 62mm
    Height (English) 5.5 in.
    Height (Metric) 140mm
    Material Soda Lime Glass
    Capacity 250mL, 8 oz.

    • Made from clear and amber soda-lime glass that conforms to USP Type III requirements
    • 80 oz. and 4L sizes come with jug handle

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit