Wheaton™ Safety-Coated Media Bottles

Manufacturer: Wheaton™ 219935

 View more versions of this product

Catalog No. 03-410-12

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity (Metric) 100mL
    Capacity (English) 3.3 oz.
    Closure Color White
    Closure Screw
    Closure Material Polypropylene
    Closure Size 45mm
    Coating Plastisol
    Color Clear
    Diameter (English) 2.2 in.
    Diameter (Metric) 56mm
    Graduated Yes
    Height (English) 4.29 in.
    Height (Metric) 109mm
    Capacity 3.3 oz., 100mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit