Wheaton™ Safety-Coated Media Bottles Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Wheaton™ 219455

 View more versions of this product

Catalog No. 06-451-274

  Check Availability
Add to Cart

    Specifications

    Graduated Yes
    Height (Metric) 119mm
    Capacity (Metric) 125mL
    Capacity (English) 4.22 oz.
    Closure Screw
    Closure Size 33-430
    Coating Plastisol
    Color Clear
    Diameter (English) 2.16 in.
    Diameter (Metric) 55mm
    Height (English) 4.68 in.
    Material Borosilicate Glass
    Capacity 4.22 oz., 125mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit