Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32 mm LVI Amber Vial Convenience Pack with Screw Cap Top Finish and Marking Patch
LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.
$309.00 - $353.00
Specifications
Color | Amber |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass |
Volume (Metric) | 0.3 mL |
Thread Style | Screw |
Catalog Number | Mfr. No. | Closure Color | Septum | Pre-slit | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Color | Septum | Pre-slit | Price | Quantity & Availability | |||
03-410-448
|
DWK Life Sciences
W22532802 |
Natural | PTFE, Silicone | No |
Case for $336.00
|
|
|||
03-410-449
|
DWK Life Sciences
W2253280201 |
Black | Red PTFE, Silicone | No |
Case for $336.00
|
|
|||
03-410-451
|
DWK Life Sciences
W2253280204 |
Blue | PTFE, Silicone | No |
Case for $336.00
|
|
|||
03-410-452
|
DWK Life Sciences
W2253280205 |
Yellow | PTFE, Silicone | No |
Case for $336.00
|
|
|||
03-410-453
|
DWK Life Sciences
W2253280207 |
Green | PTFE, Silicone | No |
Case for $324.00
|
|
|||
03-410-455
|
DWK Life Sciences
W2253280301 |
Black | PTFE, Silicone, PTFE | No |
Case for $353.00
|
|
|||
03-410-457
|
DWK Life Sciences
W2253280401 |
Black | Blue PTFE, Silicone | No |
Case for $336.00
|
|
|||
03-410-459
|
DWK Life Sciences
W2253280601 |
Black | PTFE | No |
Case for $309.00
|
|
|||
03-410-460
|
DWK Life Sciences
W22532808 |
Natural | PTFE, Silicone | Yes |
Case for $348.50
|
|
|||
03-410-461
|
DWK Life Sciences
W2253280801 |
Black | PTFE, Silicone | Yes |
Case for $336.00
|
|
|||
Description
- Inserts, clear vials, and amber vials are converted from USP Type I borosilicate glass tubing
- Insert is fused to vial to prevent needle damage
- Borosilicate glass vial with 300 μL glass limited volume insert
- Manufacturing process precisely controls the depth and position of the insert relative to the bottom of the vial. This allows more consistent sample recovery from vial to vial and reduces the possibility of autosampler needle damage.
- Insert has a slight flare at the top, providing a larger needle target area, which prevents needle damage
- Available in clear and amber
- Purchase vials and caps separately or together in convenience packs
- Packed in a case of 100
- Writing patch on all vials
Specifications
Amber | |
Borosilicate Glass | |
Screw | |
Polypropylene | |
32 mm |
12 mm | |
0.3 mL | |
0.1 dr. | |
Screw Cap | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title