Wheaton™ 12 x 32mm LVI Vial Convenience Pack With Crimp Top Finish and Amber Vial With Patch

Manufacturer: Wheaton™ W225225-0303

 View more versions of this product

Catalog No. 03-410-415

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Diameter (Metric) Outside 12mm
    Color Amber
    Material Borosilicate Glass
    Type LVI™ Vial Convenience Pack
    Volume (Metric) 300mL
    Closure Type Crimp
    Height (Metric) 32mm
    Capacity (Metric) 300.0mL
    Material Closure Aluminum
    Material (Liner) PTFE/Silicone/PTFE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit