Wheaton™ 12 x 32mm LVI Vial Convenience Pack With Crimp Top Finish and Amber Vial With Patch Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Wheaton™ W22532802

 View more versions of this product

Catalog No. 03-410-448

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 12mm
    Type LVI™ Vial
    Volume (Metric) 0.3mL
    Height (Metric) 32mm
    Capacity (Metric) 0.3mL
    Material Closure Polypropylene
    Material (Liner) PTFE/Silicone
    Marking Spot Yes
    Thread Style Screw
    Volume (English) 0.1 dr.
    Color Amber
    Material Borosilicate Glass
    Closure Type Screw cap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit