Wheaton™ CryoELITE™ Cryogenic Storage Vials

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

Manufacturer: Wheaton™ W985865

 View more versions of this product

Catalog No. 02-912-730

  Check Availability
Add to Cart

    Specifications

    Product Type Cryogenic Vial
    Diameter (Metric) Outer 12mm
    Material Polypropylene
    DNase Free Yes
    Thread Style External
    Sterile Yes
    Color Pink
    Height (English) 1.92 in.
    Height (Metric) 49mm
    Label Type Marking Spot
    Packaging 500/Case
    Certifications/Compliance DOT, IATA
    RNase Free Yes
    Color Closure Pink
    Diameter (English) Outer 0.47 in.
    Capacity 2mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit