Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Septa For Unlined Aluminum Seals
Click to view available options
Diameter (English):
0.5 in.
0.7 in.
1.1 in.
Color:
Gray
Material:
PTFE-faced Butyl
PTFE-faced Silicone
Specifications
Closure Size | 13 mm |
Diameter (Metric) | 13 mm |
For Use With (Equipment) | For unlined aluminum seals |
Color | Gray |
Diameter (English) | 0.5 in. |
Material | PTFE-faced Silicone |
Quantity | 1 Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction