Wheaton™ Septa for Open-Top Caps

Can be used with screw caps

Manufacturer: Wheaton™ W240598

 View more versions of this product

Catalog No. 03-084-112

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material PTFE/Silicone
    Type Plain Septa
    Sterile Yes
    Autoclavable Yes
    Weight (English) 8.5 lb.
    Weight (Metric) 3.8kg
    Closure Type Septa
    Vial Closure Size 24mm
    Material Closure Phenolic
    Size 24mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit