Wheaton™ Shaker Flasks With Four Baffles Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Wheaton™ 354242

 View more versions of this product

Catalog No. 10-042-8E

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 500mL
    Diameter (English) Outer 4 in.
    Bottom Shape Baffled
    Diameter (Metric) Outer 100mm
    For Use With (Equipment) Orbital or reciprocating shakers
    Style Shaker
    Height (Metric) With Closure 17.3cm
    Neck Style Pinched
    Height (English) With Closure 6.8 in.
    Material Borosilicate Glass
    Autoclavable Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit