Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Socorex Acura™ Multichannel Micropipettors from DWK Life Sciences™
Fast and easy calibration reduces pipettor downtime.
Supplier: Socorex W810610
Description
- Easy, swift-set calibration requires no additional tools beyond a balance and distilled water
- Improved volume display can be seen easily during use, without changing your hand position
- Tip ejector is positioned for use by either hand, even when wearing gloves
- Autoclavable to 121°C (248°F), fully assembled
Order Info
Compatible with Wheaton Precision Micropipette tips and all Fisherbrand™ universal-fit tips.
Warranty and Services
Three years, including two years on original calibration
Specifications
±1% | |
Autoclavable | |
Socorex™ Acura™ | |
40 to 350 μL | |
3 Years |
precision micropipette tip, universal fit tip | |
12 | |
Micropipette | |
0.4 μL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction