Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Socorex Acura™ Single-Channel Fixed-Volume Micropipetters from DWK Life Sciences™
Separate pushbuttons for dispensing and tip ejection
Supplier: Socorex W810028
Description
Reduce dead volume, avoid accidental de-tipping, and result in an accuracy level far exceeding that of ordinary pipetters.
- Attractive, comfortable, Swiss-precision design
- JustTip™adjustable tip ejector allows use of most third-party tips
- Positive stops differentiate dispense movement from overshoot movement
- Separate dispensing and tip-ejection buttons can be manipulated easily with just the thumb
- Maximum accuracy is ensured through calibrated plunger stroke and overshoot movement that flushes the tip empty
- Positive stops differentiate dispense movement from overshoot movement
- Autoclavable to 121°C (248°F) without assembly, allowing easier decontamination
Order Info
Compatible with Wheaton Precision Micropipette tips and all Fisherbrand universal-fit tips.
Warranty and Services
Three-years, including two years on original calibration
Specifications
±0.7% | |
precision micropipette tip, universal fit tip | |
Precision Micropipette Tip, Universal Fit Tip | |
815 | |
Fixed Volume Micropipette | |
precision micropipette tip, universal fit tip | |
3 Years |
ISO8655 | |
Autoclavable | |
Plastic | |
1 | |
100 μL | |
JusTip™ adjustable tip ejection |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction