Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Socorex Acura™ Single-Channel Variable Volume Micropipetters from DWK Life Sciences™
Swift-set calibration requires no additional tools, reduces downtime
Supplier: Socorex W810312
Description
Fully assembled unit is autoclavable to 121°C (250°F), reducing the time needed to bring pipetter back into service after contamination.
- Tip ejector is positioned for easy use by either hand, even when wearing gloves
- JustTip™ system allows for easy adjustment of tip ejector so that it can be used with most tips
- Volume display can be easily read without changing hand position
- Excellent ergonomic shape and size ratio; very light weight
- New springs and tightness seal for extra-smooth activation
- Increased drivability with short, narrow shaft
- Easier to use when working in a fume hood
- Conical shaft end for easy reach in smaller microtubes
Warranty and Services
Three years
Specifications
±0.6%, <±1.1%, <±1.5% | |
Micro 200μL tip | |
Micro 200 μL Tip | |
1 | |
Variable Volume Micropipette | |
Ergonomic | |
0.2μL | |
3 Years |
CE, IVD 98/79 EEC | |
Autoclavable | |
Acura™ 825 | |
Socorex™ Acura™ | |
20 to 200 μL | |
Micro 200μL tip | |
JusTip™ adjustable tip ejection |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction