Wheaton™ Socorex Calibra™ 832 Digital Macropipettes Available on GSA/VA Contract for Federal Government customers only.

Combine mechanical precision, comfort and ease of use

Manufacturer: Wheaton™ 851345

 View more versions of this product

Catalog No. 13-707-77C

  Check Availability
Add to Cart

    Specifications

    Compatible Tips Macro 10mL tip
    For Use With (Application) Gel sequencing and biotechnology applications
    Warranty 3 Years
    Accuracy ±0.5%, <±1%, <±1.5%
    Autoclavable Yes
    Certifications/Compliance CE, IVD 98/79 EEC, GMP, GLP, NCCLS
    Finger Style Ergonomic
    For Use With (Equipment) Macro 10mL tip
    Increments 0.1mL
    UV Monitoring Yes
    Model Digital 832
    Volume (Metric) 1 to 10mL
    Compatibility Macro 10mL tip

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit