Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Standard Roller Apparatus Top-Drive 11-Deck

Advanced Production Scale Roller Apparatus

Manufacturer:  DWK Life Sciences WSTPF5110A

 View more versions of this product

Catalog No. 02-924-900


Add to cart

Includes: Part Number: WSTPF5111-A, WSTPF8111-A comes with belt break alarm and battery backup

Description

Description

  • Digital display
  • Top mounted control system helps in rigorous cleaning and ceiling mounted connections
  • 6 in. (15.2cm) spacing between decks to allow for more bottles per area
  • Fixed deck type with single piece uprights used for production and lighter weights due to less hardware
  • Available in either 5 or 8 positions per deck
  • Plug style- North America - 120V
  • Lower power consumption

Specifications

Specifications

6 in.
52 Bottle positions
Roller culture system
6 in.
120V
Standard
11
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit