Wheaton™ Sterile Vented Caps

Fit spinner flasks and roller bottles with 45mm finish

Manufacturer: Wheaton™ W240751

 View more versions of this product

Catalog No. 22-288-526

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Cap
    Closure Size 45mm
    Closure Type Screw
    For Use With (Equipment) Glass spinner flasks or roller bottles with 45mm screw thread, allows gas exchange while preventing liquid, water or contaminants from passing through the filter
    Sterile Yes
    Style Vented
    Thread Size 4.5cm
    Closure Color Green
    No. per Case 4
    Autoclavable No
    Closure Material Polypropylene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit