Wheaton™ Straight Plug Stopper Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Wheaton™ W224100400

 View more versions of this product

Catalog No. 02-913-550

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 0.51 in.
    Color Gray
    Autoclavable Yes
    Diameter (Metric) Inside 0.7cm
    Diameter (Metric) Outside 1.3cm
    For Use With (Application) Lyophilization
    Hardness 47 Shore A
    Material Bromobutyl
    Product Type 13mm Ultra Pure Straight Plug Stopper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit